For detailed information, other images and documents, please select individual articles from the following table.
Glass polish
Abrasive paste for polishing windscreens and glass surfaces
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Abrasive paste with an innovative formula for removing scratches, streaks and other marks from glass surfaces for a uniform, high-purity treatment with a high-gloss finish
High-purity abrasive oxides
ensures effective polishing without damaging glass
Removal of scratches and streaks
eliminates wiper marks, scratches and dullness
Perfect transparency
restores the glass to its original clarity
Versatile
suitable for windscreens and rear windows
Safe formula
gentle on surrounding surfaces, free from silicone and corrosive substances
Uniform finish
gives glass a smooth, high-gloss appearance
Do not spend too long on the same spot or apply too much pressure when polishing. Do not use on hot surfaces exposed to sunlight. Damaged windscreens or windscreens with cracks and chips cannot be polished. The surface to be treated must be clean and free of dirt and contaminants before the abrasive paste is applied
Restores windscreens, car windows and mirrors to their original condition by removing light scratches, streaks and other marks. Ideal not only for windscreens and fragile glass surfaces, but also for preparing glass before applying sealants
Before application, clean the windscreen with Art.0893223500 IPA isopropyl cleaner or Art.089022001 Ecoline glass cleaner to remove any contaminants. Shake well before use. Moisten the polishing pad evenly with abrasive paste and then position the polishing pad and switch on the polisher. Polish the glass surface using overlapping criss-cross motions at a speed of 600-1,300 rpm with moderate pressure. Clean up any residue with a microfibre cloth or glass cleaner
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!