For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Glass shelf support with a minimalist design and equipped with bits of rubber on the top and bottom that grip both sides of the glass for improved hold
- Available in two versions: one for glass 5/6 mm thick and one for glass 8 mm thick
- Available in a version with a screw hole and a version with a pin with 5 mm diameter
- The cabinet can also be transported with shelves fitted
- Glass shelf support material: engineering plastic, Zamak
Complies with the UNI EN 14749/05 standard





Complies with the UNI EN 14749/05 standard
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!