For detailed information, other images and documents, please select individual articles from the following table.
Glazing block, dividable
For long-lasting, professional block setting of glazing units
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
- Material: Polypropylene
- Resistant to ageing
- Thermally stable
- Optimised rib system for high load-bearing capacity
- Verified compatibility with conventional glazing sealants (based on polysulphide, polyurethane and silicone)
- Ventilation channel for vapour pressure compensation (from 32 mm block width and 2 mm thickness upwards)
With slip protection
- Material and properties are the same as for the standard glazing blocks
- An injected spring element prevents the vertical sides of the window element from slipping after block setting
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!