For detailed information, other images and documents, please select individual articles from the following table.
Insulating glove TOUCH-E
For operating voltages up to 1000 V
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Latex insulating glove with ergonomic design for maximum dexterity
- Reduced thickness, thinner than conventional class 0 insulating gloves
- Non-slip exterior for a secure grip
- Easy to put on thanks to internal chlorination
- Protection against mechanical hazards and class 1 electric arcs
- Compatible with touch screens
- Cut edges
- Individually packaged in a box
- Comes without a plastic case
Ensure that regulations are strictly observed for work on live equipment
EN 60903:2003
IEC 60903:2014
EN 61482-1-2:2008 Class 1 (4kA)
EN 388:2016+A1:2018
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!