For detailed information, other images and documents, please select individual articles from the following table.
Stone chip protection HIGH COVER 311
Single component stone chip protection for vehicles, with acrylic resin base, paintable
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Good sound-deadening effect
- High permanent elasticity
- Excellent adhesion to bare, zinc-plated, treated with primer and painted steel
- Minimal shrinkage, does not crack
- Does not discolour
- Resistant to abrasion, UV rays, salt and moisture
- Quick drying and paintable when dust dry
- Also ideal for spray sealing inside the engine compartment and the boot
- Resistant to high temperatures: max. 250°C
- Creates a fine embossing
- With two interchangeable nozzles to obtain the desired finish
- With self-cleaning nozzles and small application tube
Given its high cover spray characteristics, it is not suitable for higher thicknesses and must be applied at a distance of around 20 cm
To permanently protect against stone chips and corrosion under doors, to front and rear coatings, spoilers, fenders, underbody, etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!