For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
For 18-30 kg barrels
Contents
- Barrel cover for barrels with an outer diameter of 300-340 mm
- Membrane for barrels with an inner diameter of 280-310 mm
- Trolley with 2 fixed wheels (151 mm diameter) and 2 swivel castors (75 mm diameter) made of rubber
- Pneumatic pump
- Delivery tube 3 m R1/4 inch
- Gun includes long 440 mm hose and head
- Barrel cover
- Follower plate membrane
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!