For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
For drums of 50 to 60 kg
Contents
- drum cover for drums with outside Ø of 350 – 380 mm
- membrane for drums with internal Ø of 320 – 365 mm
- trolley with 2 fixed wheels Ø 151 mm and 2 swivel wheels Ø 75 mm made of rubber
- pneumatic pump
- delivery tube 3 m R1/4"
- gun includes long 440 mm hose and head
- drum cover
- follower plate membrane
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!