The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Satin-finish wheel brush Universal, crimped, with hole
Excellent for medium-duty brushing on large-scale workpieces made of steel, stainless steel, aluminium, wood and plastic. The sanding bristles made of elastic polyamide fibres are highly flexible and therefore perfectly adapt to the contour of the surface.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
- No or only a small change in the geometry of the workpiece
- The sanding bristles work not only at the tips but also on the sides, thanks to the polyamide fibres interspersed with abrasive grain
- Seamless packing to wide rollers is possible due to the special design
- For use on angle grinders
- Only the edge tips act on the workpiece. While excessive contact pressure does not improve the result, it does increase the required drive power and reduces the service life of the brush.
- Always wear safety goggles and safety gloves when working with machine brushes!
- Deburring, cleaning, smoothing, polishing, structuring and roughing
- Smoothing of wood surfaces
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!