Welcome to Würth Italy For trade customers only
Gypsum plasterboard anchor W-GS type K with reinforced centring point
Gypsum plasterboard anchor W-GS type K with reinforced centring point - 1
Gypsum plasterboard anchor W-GS type K with reinforced centring point - 2
Gypsum plasterboard anchor W-GS type K with reinforced centring point - 3
Gypsum plasterboard anchor W-GS type K with reinforced centring point - 4
Gypsum plasterboard anchor W-GS type K with reinforced centring point - 5
Gypsum plasterboard anchor W-GS type K with reinforced centring point - 6
Gypsum plasterboard anchor W-GS type K with reinforced centring point - 7

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Gypsum plasterboard anchor W-GS type K with reinforced centring point

For cost-effective and fast installation in gypsum plasterboard, without the need for pre-drilling or an additional setting tool, with hexagon drive
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
  • High-quality plastic

  • Attachment via mechanical interlock

  • Rapid installation, no setting tool or pre-drilling required, with cordless screwdriver and suitable bit for the relevant screw

  • The drive allows the anchor to be inserted using a PZ, AW or TX bit, as the hexagon head transfers the load

  • The twist lock is triggered by screwing in a screw. When the screw is unscrewed, the plasterboard plug does not turn in the reverse direction, but remains in the base material

  • Minimal space required behind panel (only 15 mm)

  • The component can be attached with wood screws or chipboard screws

  • The plasterboard plug and the screw can be inserted with the same bit

  • The lathe centre enables easy positioning and drilling into the panel

  • For installation, we recommend the ASSY®-D screw
Notice
  • To attach the component, use the ASSY®-D ∅4.5 mm- plug screw or a wood/particle board screw without drill bit tip, counter thread or ring thread

  • Use in damp areas in combination with a stainless steel screw

  • Type K made from fibreglass-reinforced plastic is suitable for standard gypsum panels
Application area

Coat rails

Press anchor tips into attachment surface

Screw in anchor until flush

Mount component