Welcome to Würth Italy For trade customers only
Spot weld cutter For pneumatic tools HSCo Longlife
Spot weld cutter For pneumatic tools HSCo Longlife - 1
Spot weld cutter For pneumatic tools HSCo Longlife - 2
Spot weld cutter For pneumatic tools HSCo Longlife - 3
Spot weld cutter For pneumatic tools HSCo Longlife - 4

For detailed information, other images and documents, please select individual articles from the following table.

Spot weld cutter For pneumatic tools HSCo Longlife

The extremely durable spot weld cutter with Magma multi-layer coating for loosening spot welds with pneumatic machines on high-strength bodywork panels up to 1200 N/mm2 strength on all kinds of vehicles

See product details

Available in 4 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Special magma multi-layer coating


  • Up to 9x longer service life compared to uncoated spot-weld drill bits

  • Up to 2x longer service life compared to conventional coatings (heat-resistant up to 800 °C), e.g. TiN

  • Up to 50 % faster cutting speed compared to uncoated spot-weld drill bits


Extra-stable tip geometry for difficult milling conditions



Optimised tip geometry for a longer service life compared to conventional spot-weld drill bits



Excellent centring of the milling cutter on the spot weld and precise milling


115° centring tip



Burr-free milling


180° tip angle on the milling corners



Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable