Welcome to Würth Italy For trade customers only
Hammer drill bit Plus Duo-S
Hammer drill bit Plus Duo-S - 1
Hammer drill bit Plus Duo-S - 2
Hammer drill bit Plus Duo-S - 3

For detailed information, other images and documents, please select individual articles from the following table.

Hammer drill bit Plus Duo-S

Strong hammer drill bit featuring a head with two cutting edges and a core-strengthened feed helix for optimum drilling speed.

See product details

Available in 4 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Enables fast drilling

The optimised tip geometry quickly transports the drilling dust away from the tip and ensures an optimum drilling progress.



Greater durability


The strengthened carbide element with reinforcement sections provides greater durability.



Precise tapping


The special self-centring tip enables precise tapping.



Maximum transmission of impact energy


The large-volume, multi-spiral feed helix enables maximum transmission of the impact energy.



Increased resistance to breakage


Core reinforcement of the drill bit helix makes this possible.

Notice

D 4.8 and 6.3: Special drill bit for SFS spike fastening system. Please note: With long drill bit lengths, pre-drill using a short drill bit of the same diameter.

Iron reinforcements may only be drilled through with permission from a structural engineer.