For detailed information, other images and documents, please select individual articles from the following table.
Hammer drill/chipping hammer BMH 45-XE
Extremely powerful hammer drill and chipping hammer in the 7 kg class. In pure chisel mode, the impact force is increased by 15 %. With SDS-max drive arbor
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Automatic locking switch in chisel mode
No need to hold switch continually during prolonged chiselling work.
Safety
The safety friction coupling protects the user if the drill jams.
Adjustable
Drilling and impact power can be reduced or increased by simply turning the adjusting wheel.
Effortless work
The 12 lockable chisel settings allow adjustment to any working angle.
Carbon brushes with automatic cut-out function
Prevent motor damage due to eroded carbon.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!