For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Hand-held lamp with E27 frame
- Degree of protection IP20
- For lamps up to max. 60 W of power
- Supplied without lamp
- Switch embedded in the handle for protection
- With mounting hook and protective grille
- Ergonomic handle made of oil, acid and solvent-resistant plastic
Art. 072130610 – Hand-held lamp with 10 m cable, H05VV-F 2x0.75 mm2
Art. 0721306 – without cable
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!