For detailed information, other images and documents, please select individual articles from the following table.
Hand pump for pressure/vacuum
To check all pneumatically operated accessories: ignition, carburation, door locking, EGR valve, etc.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Supplied in shock-proof material case
- Metal device with handle and trigger
- Easy to use with one hand only to check and adjust all pressure/vacuum operated devices
- Approved by Renault (583.800), Peugeot (013.502), Nissan (A-640-459912) and Pegaso (ET.0057)
To carry out the following checks:
Pressure from 0 to max. 1.5 bar
- Pressure check on LDA diesel turbocharger, turbines
- LDA test on injection pumps, to check for leaks in the supercharging diaphragm when the engine is not running
Vacuum from 0 to max. 1 bar
- Measurement of values in mBar on turbochargers fitted on petrol cars
- Measurement of values in mBar on diesel oil return valves fitted on filters of cars and lorries
- Measurement of values in mBar on the injection pump diaphragms of pneumatic regulators
- Measurement of values in mBar on vacuum diaphragms of injection pumps
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!