Welcome to Würth Italy For trade customers only
Door handle A 203
Door handle A 203 - 1
Door handle A 203 - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Door handle A 203

L-shaped

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Material: Stainless steel (AISI 304, 1.4301)



Rosette with POM base with double spring



Quick to install, since the door handle is not pre-assembled on the rosette base



Tool-free assembly



For doors measuring 38 mm to 42 mm thick



Contents:


  • Installation instructions

  • Square pin for handle measuring 8 x 120 mm, galvanised

  • Allen key, 3 m

  • Set screw DIN 914 M6 x 6 mm with screw retainers

  • Special chipboard screws without tip measuring 4 x 50 mm, galvanised

Specified dimensions are not binding. Subject to technical changes.