For detailed information, other images and documents, please select individual articles from the following table.
Heavy-duty combination pliers DIN ISO 5746
Force-optimised pliers for gripping, holding and cutting soft to extremely hard wires and cables
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
- Immense reduction of force required during cutting due to optimum leverage
- High-quality tool steel ensures long tool life and precision of gripping and cutting surfaces
- Extra-long blade also suitable for thicker cables
- Blades: Additional inductive hardening
- Surface: Entirely polished and sealed with clear lacquer
- Handle shells: PVC, double-dipped
- Joint: Lap joint
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!