For detailed information, other images and documents, please select individual articles from the following table.
Heavy-duty leak repair clamp
For repairing water and gas piping breaks
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- NBR nitrile rubber seal, compliant with the Ministry for Health Circular no. 102 dated 02/12/1978 for use on pipelines for drinking water and compliant with UNI 9264 for use on gas pipelines
- For repairing both circumferential and localised pipe breaks. Longitudinal breaks must not exceed 35% of the width of the clamp and the length of complete circumferential breaks must not exceed a maximum of 10 mm between the two ends. For spherical cast iron, grey cast iron and steel pipes
- Spherical cast iron tensioning clamp with three bolts, with epoxy varnish
- The high clamping force of the geometric shape ensures even distribution of pressure over the width and circumference of the clamp, thus ensuring durability over time
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!