Welcome to Würth Italy For trade customers only
Heavy-duty castor with rotating holder
Heavy-duty castor with rotating holder - 1
Heavy-duty castor with rotating holder - 2
Heavy-duty castor with rotating holder - 3

For detailed information, other images and documents, please select individual articles from the following table.

Heavy-duty castor with rotating holder

Polyurethane tyres with cast core

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

  • Ball bearing hub

  • Strength: 95±3 Shore A

  • High load-bearing capacity

  • Temperature resistance from -20°C to +80°C

  • Excellent gliding properties and elasticity

  • Good resistance to wear and tear

  • Extra tough housing

  • Electrolytically galvanised forged steel plate

  • Fork made from electrolytically galvanised sheet steel

  • With axial ball bearing and tapered roller bearing

  • Dust protection ring

Specified dimensions not binding. Subject to technical changes!