For detailed information, other images and documents, please select individual articles from the following table.
W6 high-end power LED torch
- Luminous flux: 220 lm
- Adjustable focus: Yes
- Lighting range: 200 m
- IP protection class: IP 54
- Battery designation: Mignon AA; LR6; AM3
- Number of rechargeable batteries/batteries: 4 PCS
- Material of housing: Aluminium
- Surface: Anodised
- Colour: Black
- Number of lamps: 3 PCS
- Included in delivery: Holster, carrying strap or fastening clip
- Colour of light: White
- show more ... show less ...
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Unique, glare-free homogeneous light
Ideal as a work lamp
One-handed sliding focusing mechanism
Comfortable and much more convenient than the standard turning mechanism
Reflector lens technology
Reflector + lens = reflector lens for maximum light efficiency
Power switch technology
130% power button + 100% power mode + 15% energy-saving mode
Hard gold plated contacts
Optimum corrosion protection
Battery cartridge makes it easy to change the battery
Delivery includes holster and wrist strap
Batteries not included
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!