For detailed information, other images and documents, please select individual articles from the following table.
High-performance, double-sided adhesive tape, crystal-clear, transparent
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Made entirely from pure acrylic material
- Highly adhesive to the majority of materials
- As it is not supported by foam, PVC or anything else, it is capable of compensating for marked thermal expansion and repeated stress
Transparent, crystal-clear look
Completely invisible and therefore ideal for bonding (attaching components) to/on glass, Plexiglas, polycarbonate etc.
Resistant to high and low temperatures
May also be used near heat sources such as in areas with extremely low temperatures
Cars/Camper vans:
Windscreen rear-view mirror (e.g. Ford), mouldings, emblems, various accessories
Home:
Attaching a wide variety of objects such as slats, hooks etc.
Nautical:
Indoor furniture
Industry:
Windows, illuminated signs, billboards, machine construction etc.
Doors and windows:
Edging, plates etc.
Heating/sanitary:
Shower cubicles, mirrors, ceramic
Electrical and electronic:
Plates, electronic boards, sensors
Surfaces to which the tape is applied must be free from grease, dust, loose particles and moisture. It must not be applied at temperatures below 20°C. Initial adhesion may be improved by heating the parts to 60–80°C, for example with a hot air blower. Apply the tape to one of the two parts to be bonded and remove the liner from the tape. Then join the two parts, applying pressure. For maximum adhesion, we recommend applying constant, consistent pressure for a few minutes
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!