For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
Suitable for high-pressure water jet cleaners operating with either hot or cold water, up to 210 bar pressure, using the following connections:
- gun-side connector: rotary connector with brass core and M22x1.5 thread (fine pitch)
- hose winder-side: 90° steel elbow fitting, with end rotary connector, G3/8F
Provided with a retaining and safety inner metal mesh
Outside surface made of breathable rubber, which allows the humidity coming from the thermal exchange to leave the system
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!