For detailed information, other images and documents, please select individual articles from the following table.
Power Press jet pipe with rotary nozzle
For high-pressure water jet cleaner HPC 170
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Water is sprayed from an eccentric nozzle having a round hole (0°) and rotating at 2500 rpm. The entire pressure is applied onto a surface as small as a few millimetres
Do not use to clean tyres or for general car washing
To initiate extraction of the detergent from the built-in tank of the high-pressure water jet cleaner, push the nozzle in the direction of the operator (low pressure)
Removal of firmly established dirt from surfaces
Washing of construction machinery (concrete mixers, earth-moving machines)
Agricultural machinery, etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!