Welcome to Würth Italy For trade customers only
Locking sealant with high resistance to loosening
Locking sealant with high resistance to loosening - 1
Locking sealant with high resistance to loosening - 2

For detailed information, other images and documents, please select individual articles from the following table.

Locking sealant with high resistance to loosening

Hermetically seals joints on metallic pipes and fittings with conical or cylindrical threading, making them gas-tight and watertight (suitable for hot and cold water)
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
Seals immediately up to 5 bar


Sealed fittings can withstand up to approximately 5 bar. After the final curing, they can withstand pressure up to the bursting pressure of the pipes



High-strength anaerobic sealant


  • For metal fittings up to 2"

  • Replaces PFTE tape and hemp

  • Single-component products, designed for concealed systems, first installations and maintenance where subsequent disassembly is unlikely

  • Can be used on steel pipes, brass, and galvanised, nickel-plated and chrome-plated surfaces

  • Not suitable for copper pipes
Proof of Performance

Approved


  • Certified by the German Technical and Scientific Association for Gas and Water (Reg. no. NG 5146AT0298)

  • DIN EN 751-1 tested for airtight, gas-tight and watertight properties
Application area
Fitting descriptionGas (methane and LPG)Water from +40 to +95°C
CopperNONO
BrassYESYES
Polished steel YESYES
Galvanised steelYESYES
Hot-dip galvanised steelYESYES
Malleable cast ironYESYES

Approved


  • Certified by the German Technical and Scientific Association for Gas and Water (Reg. no. NG 5146AT0298)

  • DIN EN 751-1 tested for airtight, gas-tight and watertight properties