Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
27 articles with 107 variations found
Seamless joints on doors up to 24-mm thick
Accommodates door thicknesses of up to 36 mm
Hinge for stud structures, inset
Built-in finger protection, does not open wider than ∅ 7 mm
All-round hinge for sophisticated and versatile door applications
Flap overlay up to 19 mm
Tiomos hinge in NIGHT colour
With small ∅ 26 mm cup housing
Seamless joints on doors up to 22 mm thick
Door thickness up to 32 mm
For door thicknesses of 6 to 10 mm and door overlays of up to max. 25 mm (with zero protrusion up to max. 14 mm)
Mini hinge suitable for small doors and doors with narrow frames
For connecting two corner cabinet doors
Rapid final assembly without drilling through glass
With integrated damping. Specially for aluminium profile frame doors
Hinge with automatic opening for handle-free fronts
Hinge for stud structures, overlay
The hinge system is concealed in the top and bottom of the cabinet
There are more hits. Please specify more details for more precise results.
Please check your search string or use another search term.