For detailed information, other images and documents, please select individual articles from the following table.
Furniture hinge Series 1
Support frame flush with door thickness up to 20 mm
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Zinc alloy cup and arm
- Lateral adjustment integrated into the hinge arm
- Depth and height adjustment made at the base
- Fixed gap of 0.7 mm between the door and the side panel (even after lateral adjustment)
- The soft hinge is equipped with a new slow-close mechanism, with a selector to adjust the closing force
Minimum cup hole depth: standard/push hinge 11 mm; soft hinge 13.5 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!