The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
SBL-3 hinge drilling jig
Compact, easy-to-handle drill bits for furniture hinges with a 52/5.5 mm bore size
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
We recommend a cordless drill screwdriver for application.
Specified dimensions not binding. Subject to technical changes.
Can be used for hinge drill holes (optimally suited for Nexis/Tiomos Impresso quick-mounting hinges) and base plate drilling.
1. Place drilling jig for baseplate in unit (A), drill 5 mm diameter holes.
2. Adjust cup clearance (CC) to hinge drilling jig (2) using eccentric fitting (3).
3. Place hinge drilling jig (2) on doors (B). Define lower and upper door lip (DL) above the inside edge of the unit on the front scale and fix the drilling jig in place using the clamping device.
4. Clamp the hexagon carrier in the hand drill and place the required holes.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!