For detailed information, other images and documents, please select individual articles from the following table.
Hinge and system for drop-down door with downward opening DP
Available in versions with SOFT automatic opening or with a PUSH opening system
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Door opens slowly, gently and gradually
- Quick and easy to install
- When fully open, the door and the base of the cabinet are perfectly aligned
- Secured to the base of the cabinet using a longitudinal base that engages automatically
- Central hinge for lift-up doors, recommended for cabinets exceeding 900 mm in width
- 3 different damper strengths for different door sizes
- 2 finishes available: white and grey
- 1 set includes: 2 x hinges, 2 x bases, set of fixing screws and safety screws
Tested to level 3 of UNI EN 15828:2010 (250 N)
LGA quality certificate
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!