For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Steel and zamak mechanism, nickel-plated or black nickel-plated finish
- Can be used externally with cover
- Recessed mounting in shoulder board
- Good access to the cabinet interior
- Flush mounting with cover
- Adjustment of opening and closing force
- The mechanism is just 12-mm thick (13.5 mm with outer cover)
- For doors measuring 18 mm to 20 mm thick
- For thick doors measuring 22 mm to 30 mm
- Door height min. 180 mm to max. 480 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!