Welcome to Würth Italy For trade customers only
Furniture hinge Series 1 - 94° FS

For detailed information, other images and documents, please select individual articles from the following table.

Furniture hinge Series 1 - 94° FS

Door thickness up to 35 mm

See product details

Available in 38 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

  • Lateral adjustment integrated into the hinge arm

  • Vertical and frontal adjustment on the base

  • Fixed gap of 0.7 mm between the door and side panel (even after lateral adjustment)

  • The soft hinge is equipped with a new slow-close mechanism, with a selector to adjust the closing force
Notice

Minimum cup hole depth: standard/push hinge 11 mm; soft hinge 15.5 mm

Instructions