For detailed information, other images and documents, please select individual articles from the following table.
Furniture hinge Series 1 - 94° FS
Door thickness up to 35 mm
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
- Lateral adjustment integrated into the hinge arm
- Vertical and frontal adjustment on the base
- Fixed gap of 0.7 mm between the door and side panel (even after lateral adjustment)
- The soft hinge is equipped with a new slow-close mechanism, with a selector to adjust the closing force
Minimum cup hole depth: standard/push hinge 11 mm; soft hinge 15.5 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!