For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Fit without drilling the glass
- Self-closing
The glass is inserted and then secured with locking screws (the wood screw hole is only on Ø 35 mm). It is not necessary to drill the glass
The glass must not have any vertical play in the hinge. The hinge is mounted at -8° to the cabinet edge in order to ensure the correct load on the closing spring
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!