For detailed information, other images and documents, please select individual articles from the following table.
Hole puncher With three cutting tips for punching out holes
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
3 cutting tips
- Less deformation of the material being punched
- No sticking at the draw bolt
- No damage to the screw thread
- Improved support
4 notches on the die
Precise alignment with the cross line
Can be used in steel (St37), aluminium, copper and plastics up to a material thickness of max. 2.0 mm
For stainless steel sinks
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!