For detailed information, other images and documents, please select individual articles from the following table.
Hook-and-loop fabric disc
Used for grinding surfaces, dressing and smoothing, deburring and for welding seam machining.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Design: Ceramic abrasive grain
Special micro-fragmentation
Considerably more sharp grinding edges, resulting in an extremely high material removal rate without high grinding pressure, finer and more uniform surface quality, up to 4x longer service life compared to zirconia alumina.
Grinding additives
Very cool cut, no material discolouration
Recommended rotation speed:
2500 rpm to 5300 rpm
Incontel® is a brand name of Special Metals Corporation
Materials to be processed: Stainless steel, rust, acid and heat-resistant steel (high-alloyed), e.g. Inconel®, steel and non-ferrous metals.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!