For detailed information, other images and documents, please select individual articles from the following table.
Horizontal support for roof EVOLUTION
Support for outdoor installation of air-conditioning or heating units with no need to drill and no risk of perforating roof insulations.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
Quick and versatile installation solution.
As it is made of recycled rubber (SBR), the support absorbs vibrations and therefore reduces noise by up to 25% depending on the configuration.
Economical and lightweight thanks to its hollow inner structure reinforced by spacers that help to maintain rigidity.
Easy machine installation and mounting:
- Aluminium profile rail 41/21 integrated directly into the support,
- Supplied complete with two rail bolts M10 (Art. no. 0862 100 040) and two spirit levels.
UV-resistant material.
For air-conditioning or heating engineers.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!