For detailed information, other images and documents, please select individual articles from the following table.
Hot-wire polystyrene cutter P-CUT 130HW
Various cuts, recesses, ducts, through-holes or bind holes in polystyrene panel glued to the wall, such as: side recesses, tracks for pipes, bind holes for anchors and anchor cylinders of high resistance.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Professional and multifunctional tool
- With stand incorporated into the frame for horizontal, oblique, transversal and recessed cuts on polystyrene and polyethylene panels
- For straight cuts of panels up to 25 cm thick and 45° cuts for panels up to 21 cm thick
- Dual output 230 V, 200 VA power supply with transformer and thermal cut-off: 1st 38/40V output to power the cutting machine 2nd 12V output to power the fretsaw (optional)
- Operates at about 500° (via button) at 8/10 seconds, weight 13.8 kg
- Leans against the wall or scaffolding
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!