For detailed information, other images and documents, please select individual articles from the following table.
HV single-phase hybrid inverter
Single-phase hybrid inverter, suitable for residential installations and compatible with high-voltage storage batteries
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Single-phase hybrid inverter, suitable for residential installations and compatible with high-voltage storage batteries, available in different power ratings
Key features:
Single-phase hybrid inverter 9501020519
- nominal grid voltage: L/N/PE, 230 V
- maximum efficiency: 97.6 %
- number of PV inputs: 2 (2 MPPTs, 1/1)
Single-phase hybrid inverter 9501020520
- nominal grid voltage: L/N/PE, 230 V
- maximum efficiency: 97.6 %
- number of PV inputs: 2 (2 MPPTs, 1/1)
Compatible with high-voltage storage systems:
- 9501020523: 7.1 kWh storage system
- 9501020524: 10.66 kWh storage system
- 9501020525: 14.21 kWh storage system
| Technical features | 9501 020 519 | 9501 020 520 |
| Nominal output power (W) | 3000 | 6000 |
| Max. PV power | 4500 | 9000 |
| Max. power input from the grid (VA) | 6000 | 12000 |
| Startup voltage (V) | 100 | |
| MPPT operating voltage range (V) | 90 - 560 | |
| Time to switch to EPS mode (ms) | 10 | |
| Nominal grid voltage (V) | 230 | |
| MPPT number | 2 (2 MPPTs, 1/1) | |
| Dimensions (mm) | 470W x 375H x 178D | |
| Weight (kg) | 17 | |
| Installation method | Wall mounting | |
| Type | No transformer | |
| Degree of protection | IP65 | |
| Operating temperature | -25-60 °C | |
| Humidity | 0-100 % | |
| Cooling method | Natural | |
| Display | LED + APP | |
| Communication method | Wi-Fi, RS485, CAN | |
| Battery type | Li-ion | |
| Battery voltage range (V) | 85-460 | |
| Max. charge/discharge current (A) | 25/25 | |
| Max. charge/discharge power (W) | 3,000/3,000 | 6,000/6,000 |
| Max. efficiency (%) | 97.60 | |
| EU efficiency (%) | 97.00 | |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!