Welcome to Würth Italy For trade customers only
Single-phase hybrid inverter

For detailed information, other images and documents, please select individual articles from the following table.

Single-phase hybrid inverter

Single-phase hybrid inverter, suitable for systems both with and without batteries. Can be used to retrofit existing systems (both AC and DC) and is compatible with diesel generators. Available in powers of 3.6 kW and 6 kW

See product details

Available in 2 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Technical features


  • Operating temperature range: -40~60 °C, Derating >45 °C

  • Cooling: Smart

  • Noise: <30 dB

  • BMS communication: RS485; CAN

  • Weight: 20.5 kg

  • Dimensions: 330 W x 580 H x 232 D mm

  • Degree of protection: IP65

  • Installation method: Wall mounting

  • Power surge protection: DC Type II/AC Type III


Battery input data


  • Battery type: Lead-acid or lithium

  • Battery voltage range: 40~60 V

  • Max. Charge Current (3.6 kW/6 kW): 70 A/135 A

  • Max. Discharge Current (3.6 kW/6 kW): 70 A/135 A

  • External temperature sensor: Yes

  • Load Curve: 3 Phases/Equalisation

  • Li-Ion battery charging strategy: Self-adaptation to BMS


PV string input data


  • Max. DC input power (3.6 kW/6 kW): 3.9 kW/7.8 kW

  • Nominal input voltage: 370 V (125 ~ 500 V)

  • Startup voltage: 125 V

  • MPPT Voltage Range: 150-425 V

  • Full load DC Voltage Range: 300-425 V

  • Input current: 13+13 A

  • Max. PV ISC current: 17+17 A

  • MPPT Number: 2

  • Number of strings per MPPT: 1


AC output data


  • Nominal AC power and UPS power (3.6 kW/6 kW): 3.6 kW/6 kW

  • Max. Output power (3.6 kW/6 kW): 3.69 kW/6.6 kW · Nominal output current (3.6 kW/6 kW): 16.4-15.7 A/27.3-26.1 A

  • Max. AC Current (3.6 kW/6 kW): 18-17.2 A/30-28.7 A

  • Max. continuous AC pass-through (3.6 kW/6 kW): 35 A/40 A

  • Peak Power (off grid): 2 times the nominal power, 10 S

  • Power factor: 0.8 ÷ 1 leading up to 0.8 lagging

  • Output Frequency and Voltage: 50/60 Hz; 220/230 (1 phase)

  • Network type: 1 phase

  • Total harmonic distortion (THD): <3 % (linear load <1.5 %)

  • DC current injection: <0.5 % In
Technical features9501 016 4679501 016 468
Operating temperature range-40~60 °C, derating >45 °C-40~60 °C, derating >45 °C
CoolingSmartSmart
Noise<30 dB<30 dB
BMS communicationRS485; CANRS485; CAN
Weight20.5 kg20.5 kg
Dimensions330 W x 580 H x 232 D mm330 W x 580 H x 232 D mm
Installation methodWall mountingWall mounting
Degree of protectionIP65IP65
Power surge protectionDC Type II/AC Type IIIDC Type II/AC Type III
Battery input data9501 016 4679501 016 468
Battery typeLead-acid or lithiumLead-acid or lithium
Battery voltage range40~60 V40~60 V
Max. charge current135 A70 A
Max. discharge current135 A70 A
External temperature sensorYesYes
Load curveThree phases/equalisationThree phases/equalisation
Li-ion battery charging strategySelf-adaptation to BMSSelf-adaptation to BMS