For detailed information, other images and documents, please select individual articles from the following table.
Three-phase hybrid inverter HV
Three-phase hybrid inverter, suitable for residential installations (with three-phase) and industrial installations, compatible with high-voltage storage batteries
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Three-phase hybrid inverter, suitable for residential installations (with three-phase) and industrial installations, compatible with high-voltage storage batteries. Available in different power ratings
Key features:
Single-phase hybrid inverter 9501020521
- nominal grid voltage: 3L/N/PE, 220 V or 230 V/400 V
- maximum efficiency: 98.2 %
- number of PV inputs: 2 (2 MPPTs, 1/1)
Single-phase hybrid inverter9501020522
- nominal grid voltage: 3L/N/PE, 220 V or 230 V/400 V
- maximum efficiency: 98.2 %
- number of PV inputs: 3 (2 MPPTs, 2/1)
Compatible with high-voltage storage systems:
- 9501020523: 7.1 kWh storage system
- 9501020524: 10.66 kWh storage system
- 9501020525: 14.21 kWh storage system
- 9501020526: 17.76 kWh storage system
| Technical features | 9501 020 521 | 9501 020 522 |
| Nominal output power (W) | 10000 | 15000 |
| Max. PV power | 15000 | 22500 |
| Max. power input from the grid (VA) | 15000 | 22500 |
| Startup voltage (V) | 180 | |
| MPPT operating voltage range (V) | 160 - 950 | |
| Time to switch to EPS mode (ms) | 10 | |
| Nominal grid voltage (V) | 380/400 | |
| MPPT number | 2 (2 MPPTs, 1/1) | 3 (2 MPPTs, 2/1) |
| Dimensions (mm) | 577W x 537H x 206D | |
| Weight (kg) | 26 | 29 |
| Installation method | Wall mounting | |
| Type | No transformer | |
| Degree of protection | IP66 | |
| Operating temperature | -25-60 °C | |
| Humidity | 0-100 % | |
| Cooling method | Natural cooling | Smart fan cooling |
| Display | LED + APP | |
| Communication method | Wi-Fi, RS485, CAN | |
| Battery type | Li-ion | |
| Battery voltage range (V) | 160-600 | |
| Max. charge/discharge current (A) | 25/25 | 30/30 |
| Max. charge/discharge power (W) | 15,000/15,000 | 18,000/18,000 |
| Max. efficiency (%) | 98.20 | |
| EU efficiency (%) | 97.50 | |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!