Welcome to Würth Italy For trade customers only
Three-phase 10 kW hybrid inverter
Three-phase 10 kW hybrid inverter - 1
Three-phase 10 kW hybrid inverter - 2
Three-phase 10 kW hybrid inverter - 3
Three-phase 10 kW hybrid inverter - 4
Three-phase 10 kW hybrid inverter - 5

For detailed information, other images and documents, please select individual articles from the following table.

Three-phase 10 kW hybrid inverter

Three-phase 10 kW hybrid inverter, suitable for systems both with and without batteries. Can be used to retrofit existing plants (both AC and DC) and is compatible with diesel generators. 100 % unbalancing possible on each phase; maximum power on individual phase up to 50 % of the nominal power
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
Technical features


  • Operating temperature range: -40~60 °C, Derating >45 °C

  • Cooling: Smart

  • Noise: <45 dB

  • BMS communication: RS485; CAN

  • Installation method: Wall mounting


PV string input data


  • Max. DC input power: 13,000 W

  • Nominal input voltage: 500 V (160~800 V)

  • Startup voltage: 160 V

  • MPPT voltage range: 200-650 V

  • Full load DC voltage range: 350-650 V

  • Input current: 26+13 A

  • Max. PV ISC current: 34+17 A

  • MPPT number: 2

  • Number of strings per MPPT: 2+1


AC output data


  • Nominal AC power and UPS power: 10,000 W

  • Max. output power: 11,000 W

  • Nominal output current: 15.2/14.5 A

  • Max. AC current: 22.7/21.7 A

  • Max. continuous AC pass-through: 45 A

  • Peak power (off grid): 2 times the nominal power, 10 S

  • Power factor: 0.8 ÷ 1 leading up to 0.8 lagging

  • Output frequency and voltage: 50/60 Hz; 3L/N/PE 220/380, 230/400 Vac

  • Grid type: Three-phase

  • Total harmonic distortion (THD): <3 % (linear load <1.5 %)

  • DC current injection: <0.5 % In


Battery input data


  • Battery type: Lead-acid or lithium

  • Battery voltage range: 40~60 V

  • Max. charge current: 210 A

  • Max. discharge current: 210 A

  • External temperature sensor: Yes

  • Load curve: Three phases/equalisation

  • Li-Ion battery charging strategy: Self-adaptation to BMS