Welcome to Würth Italy For trade customers only
Hydraulic manual crimping tool PM 240-N
Hydraulic manual crimping tool PM 240-N - 1
Hydraulic manual crimping tool PM 240-N - 2
Hydraulic manual crimping tool PM 240-N - 3

For detailed information, other images and documents, please select individual articles from the following table.

Hydraulic manual crimping tool PM 240-N

For cross sections from 10 mm2 to 240 mm2

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

  • Complete with crimping jaws from 35 mm2 to 185 mm2

  • For copper power cable lugs from 10 mm2 to 240 mm2 and for C-shaped junctions from 16 mm2 to 70 mm2

  • Able to also crimp copper MV connectors (up to 95 mm2)

  • Head rotates 180° with easy release opening for quick and easy crimping jaw positioning

  • Quick piston feed so that the cable lug can be locked immediately

  • Pressure relief valve to ensure perfect crimping

  • The press is quickly released by simply rotating the handle

  • In a handy assortment case
Notice

Note: Not suitable for aluminium connectors