For detailed information, other images and documents, please select individual articles from the following table.
Hydraulic manual crimping tool PM 240-N
For cross sections from 10 mm2 to 240 mm2
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Without matrices
- For copper power cable lugs, from 10 mm2 to 240 mm2 and C-shaped junctions from 16 mm2 to 70 mm2
- Option of also crimping copper MV connectors (up to 95 mm2)
- Head rotates 180° with easy release opening for quick and easy matrix positioning
- Quick piston feed so that the cable lug can be released immediately
- Pressure relief valve to ensure perfect crimping
- Quick release of the press by rotating the handle
- In a practical Orsy 200 case
Note: Not suitable for aluminium connectors
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!