For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- For using screw punches with minimal effort
- Head can be swivelled in all directions, which allows it to be used even in hard-to-reach positions
- Use: round punching machines up to dia. 60 mm; square punching machines up to 46 x 46 mm, rectangular punching machines
- In metal box
- Complete with 4 pins and 4 thrust washers (M8, M10, M12, M16)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!