For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Gradual piston feed (not jerkily)
- Bends perfectly up to 90°
- Swivel head and quick-action clamping system
- The pipe diameter, bending radius and position of the arms on the fork are indicated on each matrix
- Not suitable for crude copper pipes (copper bars)
- Supplied complete with matrices in impact-resistant plastic case
Matrix provided, with diameter 26 mm, also suitable for cross-linked polyethylene pipes such as Prineto, Geberit, Mepla, Rehau etc.
Matrix provided, with diameter 1/2 mm, gas in brass used only to bend steel pipes; make sure that the arms are positioned correctly on the fork
| Matrices included: | ||
| dia./mm | bending radius/m | bending radius/m |
| 10 | 25 | aluminium |
| 12 | 35 | |
| 14 | 40 | |
| 15 | 48 | |
| 16 | 60 | |
| 18 | ||
| 20 | ||
| 22 | 70 | |
| 24 (22R + coating) | ||
| 26* | ||
| 1/2-inch gas** | 50 | brass |
| *only suitable for pipes made of cross-linked polyethylene, e.g. Prineto, Geberit, Mepla, Rehau **Caution: • the brass matrix is used only for bending steel pipes • make sure that the arms are positioned correctly on the fork | ||
| Bending capacity: | |
| type of pipe | diameter x max. thickness/mm |
| annealed copper | dia. 22 x 1.5 |
| annealed aluminium | |
| annealed brass | |
| annealed steel | |
| stainless steel | dia. 22 x 1.5 |
| cross-linked polyethylene | dia. 26 x 4 |
| steel gas pipe | dia. 1/2 x 2.5 |
| *to bend pipes with a PVC coating, choose the matrix that matches the diameter of the pipe | |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!