For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Gradual piston feed (not jerkily)
- Bends perfectly up to 90°
- Swivel head
- The pipe diameter and bending radius are indicated on each matrix
- Not suitable for crude copper pipes (copper bars)
- Supplied complete with matrices in impact-resistant plastic case
| Matrices included: | ||
| dia./mm | Bending radius/mm | Material type |
| 10 | 25 | Made from aluminium |
| 12 | 35 | |
| 14 | 40 | |
| 15 | 48 | |
| 16 | 60 | |
| 18 | 60 | |
| 20 | ||
| 22 | 70 | |
| 26* | ||
| *Only suitable for pipes made from cross-linked polyethylene, e.g. Geberit, Mepla, Rehau etc. | ||
| Bending capacity: | |
| Type of pipe | Diameter x max. thickness/mm |
| Crude and coated annealed copper | Diameter 10-18 x 1.5 |
| Crude copper | Diameter 20-22 x 1.5 |
| Cross-linked polyethylene | dia. 26 x 4 |
| *For bending pipes with a PVC coating, choose the matrix that matches the diameter of the pipe | |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!