For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
Set contains:
- CEL 24° metric male - light series M26-5/8 inch 5 pcs
- CEL 24° metric male - light series M30-5/8 inch 5 pcs
- CEL 24° metric male - light series M30-3/4 inch 5 pcs
- CEL 24° metric male - light series M36-1 inch 5 pcs
- DKOL 24° metric female - light series M26-5/8 inch 5 pcs
- DKOL 24° metric female - light series M30-5/8 inch 5 pcs
- DKOL 24° metric female - light series M30-3/4 inch 5 pcs
- DKOL 24° metric female - light series M36-1 inch 5 pcs
- DKOL 24° metric female 90° elbow - light series M26-3/4 inch 5 pcs
- DKOL 24° metric female 90° elbow - light series M30-3/4 inch 5 pcs
- DKOL 24° metric female 90° elbow - light series M36-1 inch 5 pcs
- CES 24° metric male - heavy series M30-5/8 inch 5 pcs
- CES 24° metric male - heavy series M30-3/4 inch 5 pcs
- CES 24° metric male - heavy series M36-3/4 inch 5 pcs
- CES 24° metric male - heavy series M36-1 inch 5 pcs
- CES 24° metric male - heavy series M42-1 inch 5 pcs
- DKOS 24° metric female - heavy series M30-5/8 inch 5 pcs
- DKOS 24° metric female - heavy series M30-3/4 inch 5 pcs
- DKOS 24° metric female - heavy series M36-3/4 inch 5 pcs
- DKOS 24° metric female - heavy series M36-1 inch 5 pcs
- DKOS 24° metric female - heavy series M42-1 inch 5 pcs
- DKOS 24° metric female 90° elbow - heavy series M30-5/8 inch 5 pcs
- DKOS 24° metric female 90° elbow - heavy series M30-3/4 inch 5 pcs
- DKOS 24° metric female 90° elbow - heavy series M36-3/4 inch 5 pcs
- DKOS 24° metric female 90° elbow - heavy series M36-1 inch 5 pcs
- DKOS 24° metric female 90° elbow - heavy series M42-1 inch 5 pcs
- BSP 60° male 5/8-5/8 inch 5 pcs
- BSP 60° male 3/4-5/8 inch 5 pcs
- BSP 60° male 3/4-3/4 inch 5 pcs
- BSP 60° male 1-3/4 inch 5 pcs
- BSP 60° male 1-1 inch 5 pcs
- BSP 60° female - rolled nut 5/8-5/8 inch 5 pcs
- BSP 60° female - rolled nut 3/4-5/8 inch 5 pcs
- BSP 60° female - rolled nut 3/4-3/4 inch 5 pcs
- BSP 60° female - rolled nut 1-3/4 inch 5 pcs
- BSP 60° female - rolled nut 1-1 inch 5 pcs
- BSP 60° female 90° elbow - rolled nut 5/8-5/8 inch 5 pcs
- BSP 60° female 90° elbow - rolled nut 3/4-5/8 inch 5 pcs
- BSP 60° female 90° elbow - rolled nut 3/4-3/4 inch 5 pcs
- BSP 60° female 90° elbow - rolled nut 1-3/4 inch 5 pcs
- BSP 60° female 90° elbow - rolled nut 1-1 inch 5 pcs
- JIC 74° male 7/8-5/8 inch 5 pcs
- JIC 74° male 1.1/16-5/8 inch 5 pcs
- JIC 74° male 1.1/16-3/4 inch 5 pcs
- JIC 74° male 1.5/16-3/4 inch 5 pcs
- JIC 74° male 1.5/16-1 inch 5 pcs
- JIC 74° male 1.5/8-1 inch 5 pcs
- JIC 74° female - rolled nut 7/8-5/8 inch 5 pcs
- JIC 74° female - rolled nut 1.1/16-5/8 inch 5 pcs
- JIC 74° female - rolled nut 1.1/16-3/4 inch 5 pcs
- JIC 74° female - rolled nut 1.5/16-3/4 inch 5 pcs
- JIC 74° female - rolled nut 1.5/16-1 inch 5 pcs
- JIC 74° female - rolled nut 1.5/8-1 inch 5 pcs
- JIC 74° female 90° elbow - rolled nut 7/8-5/8 inch 5 pcs
- JIC 74° female 90° elbow - rolled nut 1.1/16-5/8 inch 5 pcs
- JIC 74° female 90° elbow - rolled nut 1.1/16-3/4 inch 5 pcs
- JIC 74° female 90° elbow - rolled nut 1.5/16-3/4 inch 5 pcs
- JIC 74° female 90° elbow - rolled nut 1.5/16-1 inch 5 pcs
- JIC 74° female 90° elbow - rolled nut 1.5/8-1 inch 5 pcs
- ORFS male with blanking plug and O-ring 1-5/8 inch 5 pcs
- ORFS male with blanking plug and O-ring 1.3/16-5/8 inch 5 pcs
- ORFS male with blanking plug and O-ring 1.3/16-3/4 inch 5 pcs
- ORFS male with blanking plug and O-ring 1.7/16-3/4 inch 5 pcs
- ORFS male with blanking plug and O-ring 1.7/16-1 inch 5 pcs
- ORFS female 1-5/8 inch 5 pcs
- ORFS female 1.3/16-5/8 inch 5 pcs
- ORFS female 1.3/16-3/4 inch 5 pcs
- ORFS female 1.7/16-3/4 inch 5 pcs
- ORFS female 1.7/16-1 inch 5 pcs
- ORFS female 90° elbow 1-5/8 inch 5 pcs
- ORFS female 90° elbow 1.3/16-5/8 inch 5 pcs
- ORFS female 90° elbow 1.3/16-3/4 inch 5 pcs
- ORFS female 90° elbow 1.7/16-3/4 inch 5 pcs
- ORFS female 90° elbow 1.7/16-1 inch 5 pcs
- 2SN press ferrule 5/8 inch 20 pcs
- 2SN press ferrule 3/4 inch 20 pcs
- 2SN press ferrule 1 inch 20 pcs
- TWO 2SN pipe 5/8 inch 25 m
- TWO 2SN pipe 3/4 inch 25 m
- TWO 2SN pipe 1 inch 25 m
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!