For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
Set contains:
- CEL 24° metric male - light series M14-1/4 inch 10 pcs
- CEL 24° metric male - light series M16-1/4 inch 10 pcs
- CEL 24° metric male - light series M16-5/16 inch 10 pcs
- CEL 24° metric male - light series M18-5/16 inch 10 pcs
- CEL 24° metric male - light series M18-3/8 inch 10 pcs
- CEL 24° metric male - light series M22-3/8 inch 10 pcs
- CEL 24° metric male - light series M22-1/2 inch 10 pcs
- CEL 24° metric male - light series M22-1/2 inch 10 pcs
- DKOL 24° metric female - light series M14-1/4 inch 10 pcs
- DKOL 24° metric female - light series M16-1/4 inch 10 pcs
- DKOL 24° metric female - light series M16-5/16 inch 10 pcs
- DKOL 24° metric female - light series M18-5/16 inch 10 pcs
- DKOL 24° metric female - light series M18-3/8 inch 10 pcs
- DKOL 24° metric female - light series M22-3/8 inch 10 pcs
- DKOL 24° metric female - light series M22-1/2 inch 10 pcs
- DKOL 24° metric female 90° elbow - light series M14-1/4 inch 10 pcs
- DKOL 24° metric female 90° elbow - light series M16-1/4 inch 10 pcs
- DKOL 24° metric female 90° elbow - light series M16-5/16 inch 10 pcs
- DKOL 24° metric female 90° elbow - light series M18-5/16 inch 10 pcs
- DKOL 24° metric female 90° elbow - light series M18-3/8 inch 10 pcs
- DKOL 24° metric female 90° elbow - light series M22-3/8 inch 10 pcs
- DKOL 24° metric female 90° elbow - light series M22-1/2 inch 10 pcs
- CES 24° metric male - heavy series M16-1/4 inch 10 pcs
- CES 24° metric male - heavy series M18-1/4 inch 10 pcs
- CES 24° metric male - heavy series M20-5/16 inch 10 pcs
- CES 24° metric male - heavy series M20-3/8 inch 10 pcs
- CES 24° metric male - heavy series M24-1/2 inch 10 pcs
- DKOS 24° metric male - light series M16-1/4 inch 10 pcs
- DKOS 24° metric male - light series M18-1/4 inch 10 pcs
- DKOS 24° metric male - light series M20-5/16 inch 10 pcs
- DKOS 24° metric male - light series M20-3/8 inch 10 pcs
- DKOS 24° metric male - light series M24-1/2 inch 10 pcs
- DKOS 24° metric female 90° elbow - heavy series M16-1/4 inch 10 pcs
- DKOS 24° metric female 90° elbow - heavy series M18-1/4 inch 10 pcs
- DKOS 24° metric female 90° elbow - heavy series M20-5/16 inch 10 pcs
- DKOS 24° metric female 90° elbow - heavy series M20-3/8 inch 10 pcs
- DKOS 24° metric female 90° elbow - heavy series M24-1/2 inch 10 pcs
- BSP 60° male 1/4-1/4 inch 10 pcs
- BSP 60° male 1/4-5/16 inch 10 pcs
- BSP 60° male 3/8-3/8 inch 10 pcs
- BSP 60° male 1/2-3/8 inch 10 pcs
- BSP 60° male 1/2-1/2 inch 10 pcs
- BSP 60° female - rolled nut 1/4-1/4 inch 10 pcs
- BSP 60° female - rolled nut 1/4-5/16 inch 10 pcs
- BSP 60° female - rolled nut 3/8-3/8 inch 10 pcs
- BSP 60° female - rolled nut 1/2-3/8 inch 10 pcs
- BSP 60° female - rolled nut 1/2-1/2 inch 10 pcs
- BSP 60° female 90° elbow - rolled nut 1/4-1/4 inch 10 pcs
- BSP 60° female 90° elbow - rolled nut 1/4-5/16 inch 10 pcs
- BSP 60° female 90° elbow - rolled nut 3/8-3/8 inch 10 pcs
- BSP 60° female 90° elbow - rolled nut 1/2-3/8 inch 10 pcs
- BSP 60° female 90° elbow - rolled nut 1/2-1/2 inch 10 pcs
- 2SN press ferrule 1/4 inch 60 pcs
- 2SN press ferrule 5/16 inch 60 pcs
- 2SN press ferrule 3/8 inch 60 pcs
- 2SN press ferrule 1/2 inch 60 pcs
- TWO 2SN pipe 1/4 inch 25 m
- TWO 2SN pipe 5/16 inch 25 m
- TWO 2SN pipe 3/8 inch 25 m
- TWO 2SN pipe 1/2 inch 25 m
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!