For detailed information, other images and documents, please select individual articles from the following table.
Proportional anti-limescale dispenser W-CAL
Hydrodynamic proportional dispenser of food-grade polyphosphates for anti-corrosion and anti-limescale treatment in sanitary hot-water production systems for domestic use
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Domestic plumbing systems contain a certain amount of magnesium and calcium salts, which cause hardness. Heating water triggers a chemical process that generates calcium carbonate (limescale) and carbon dioxide. The limescale precipitates as deposits and scales all of the system's metal parts (e.g. the heat exchanger in boilers), while the carbon dioxide can have corrosive effects inside the system. W-CAL is the perfect solution for these problems! Thanks to its unique dosage system, W-CAL proportionally dissolves the polyphosphate in water, which performs a "chelating" (isolation) action on the magnesium and calcium flakes, preventing precipitation and the subsequent formation of limescale deposits. Furthermore, over time, polyphosphate tends to eliminate existing limestone deposits and provides effective corrosion protection by creating a thin protective film over the surfaces of the system
Protects boilers, heat exchangers, furnaces etc. from limescale deposits and corrosion
Extremely small dimensions
Can be mounted on horizontal, vertical or 45° piping
Bidirectional water inlet (from either right or left)
Unique dual-control proportional dosing system: Vortex + Venturi
Built-in bypass for conveniently intercepting the incoming water in the cup without interrupting the main water line
Equipped with a floating red ball as a convenient visual indicator of the solution's state of charge
Load lasts a long time (approx. 27 m³) thanks to the tablets with a high polyphosphate concentration
Quick and easy to load thanks to the practical tablets and the quick cup-release system
Already supplied with first load (2 tablets)
Device for treating drinking water in accordance with Italian Ministerial Decree 25/2012
Device for treating drinking water in accordance with Italian Ministerial Decree 25/2012
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!