For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- For connecting fixed and non-accessible gas appliances (methane and LPG), for household use
- Corrugated AISI 304L stainless steel pipe, AISI 303 stainless steel sleeve and union nut, AISI 304 stainless steel braid
- Covered with yellow PVC external protective sheath, with transparent window
- Includes NBR 70 seal
- For the 2 sizes with length 2000 mm also available in big pack: 10 pipes and instruction sheet, packaged in a cardboard box
Installation without appropriate tools, lack of grounding of gas appliances with electric accessories (e.g. oven, hoods etc.), use or contact with particularly corrosive substances (acids, solvents etc.) may, in some cases, damage the flexible metal pipe
Do not connect several pipes together
Do not install in areas with high chlorine concentrations
Complies with EN 14800
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!