Welcome to Würth Italy For trade customers only
Hexagon nut with clamping piece (non-metal insert) fine thread ISO 10512, steel, strength class 10, zinc flake, silver (ZFSHL)
Hexagon nut with clamping piece (non-metal insert) fine thread ISO 10512, steel, strength class 10, zinc flake, silver (ZFSHL) - 1
Hexagon nut with clamping piece (non-metal insert) fine thread ISO 10512, steel, strength class 10, zinc flake, silver (ZFSHL) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut with clamping piece (non-metal insert) fine thread ISO 10512, steel, strength class 10, zinc flake, silver (ZFSHL)

See product details

Available in 3 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Zinc-flake coatings are chromium(VI)-free corrosion protection coatings for commercial vehicle construction, construction machines, agricultural vehicles and equipment, and all other fields that have vehicle construction standard corrosion protection requirements.



The corrosion resistance of ZFHSL is as follows:



  • Diameter ≥ M6 - 480h*

  • Diameter ≥ M10 - 720h*

  • * Guideline values: No base metal corrosion at points without thread in salt spray mist testing according to DIN EN ISO 9227 NSS


The designation ZFSHL refers to the following corrosion coating:



  • Zinc flake coating, with top coat, silver colour, with lubrication that alters the friction coefficient.

  • Adjusted friction coefficient range from 0.09–0.14 μ due to top coat with integrated lubricating particles
Notice

ISO 10512 replaces DIN 982 with fine thread. There is some limited similarity (thread M18×2, M18×1.5, M20×2, M22×2, M22×1.5, M27×2, M33×2 and M39×3 removed | Nut height changed | Width across flats changed for thread M10, M12 and M14 to 16, 18 and 21 mm | Standard thread included in ISO 7040 | Strength class 5 and 12 removed | ISO 10512 applies to the strength classes 6, 8, 10).