Welcome to Würth Italy For trade customers only
Countersunk head screw with hexagon socket ISO 10642, silver zinc-nickel plated 8.8 steel (ZNSHR)
Countersunk head screw with hexagon socket ISO 10642, silver zinc-nickel plated 8.8 steel (ZNSHR) - 1
Countersunk head screw with hexagon socket ISO 10642, silver zinc-nickel plated 8.8 steel (ZNSHR) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Countersunk head screw with hexagon socket ISO 10642, silver zinc-nickel plated 8.8 steel (ZNSHR)

See product details

Available in 28 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Connection elements with a galvanised chromium (VI)-free zinc-nickel coating are suitable for applications with a high risk of corrosion. The coating comprises a zinc-nickel alloy layer and a sealing coat (top coat with integrated lubricating particles).



Overview of advantages:



  • Corrosion resistance of up to 720 hrs to base metal corrosion in accordance with DIN EN ISO 9227 NSS

  • Adjusted friction coefficient range of 0.12 μ–0.18 μ due to top coat with integrated lubricating particles, thermal capacity up to 120°C

  • Even coat distribution

  • Functional and decorative
Notice

DIN 7991 has been withdrawn and replaced by ISO 10642. There is some limited similarity (some head heights and head diameters changed | nominal Ø M18, M22, M24 removed | Stainless steels removed | strength classes 10.9 and 12.9 added).



Due to their head geometry, these screws can only be subjected to limited loads, see DIN EN ISO 898-1